{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 100 | |
Type | 5392 | |
Height | 1,792 mm | |
Width | 1,170 mm | |
Depth | 745 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 680 mm | |
Height of shelf 1 | 292 mm | |
Height of shelf 2 | 582 mm | |
Height of shelf 3 | 882 mm | |
Height of shelf 4 | 1,182 mm | |
Height of shelf 5 | 1,482 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Load capacity of each loose shelf | 90 kg | |
Total load capacity | 750 kg | |
Material of loose shelf | Sandwich boards with beech-effect surface. | |
Material of wheel | TPE | |
Push handle | yes | |
Weight | 144 kg | |
Standard | EN 1757-3 | |
Type of product | Enclosed trolley |
Article number | 919882 5392 | |
EAN / GTIN | 4017976013176 | |
Manufacturer number | 5392 |