{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 1,050 mm | |
suitable for type | TB3 | |
Safe working load | 30 kg | |
Application range | Materials supply trolley | |
Type of product | Carrier rail |
Article number | 918584 TB3 | |
EAN / GTIN | 4045197684172 |