Mobile workbench 179NW, Type: 179NW-7

Article no.: 918279 179NW-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 25 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Type 179NW-7
Series Assistent
Height 964 mm
Width 1,150 mm
Depth 600 mm
Worktop thickness 30 mm
Drawer usable width 522 mm
Drawer usable depth 398 mm
Weight 120 kg
Configurator relevant no
Type of product mobile workbench

Identification numbers & Classifications

Article number 918279 179NW-7
EAN / GTIN 4000896219629
Manufacturer number 179NW-7

Description

Version:

Mobile workbench with 7 drawers and cupboard section with an adjustable shelf. Central locking with cylinder lock and anti-tilt device on both sides. Cabinet with edge protection corners throughout. Drawer load capacity 25 kg, one heavy-duty drawer rated at 40 kg load capacity. Worktop made of Birch marine ply, suitable for flexible mounting of vice, exchangeable. Overall load capacity 750 kg. 2 castors with parking brake, and 2 fixed wheels.

Fitted with:

Number×drawer front height mm: 6×81 / 1×166

Colour:

Blue

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart