This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf

Article no.: 916540

Product details

Technical Data

Height 30 mm
Width 600 mm
Depth 100 mm
Application range Roller cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 916540
Manufacturer number 916540

Description

Version:

Sheet metal, silver painted.
For hanging from the perforated panel.

Suitable for:

Sheet steel perforated panel with □ 9×9 mm holes at 37 mm pitch.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart