Ladder holder 1

Article no.: 914945 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 140 mm
    Width 310 mm
    Depth 360 mm
    Usable depth 230 mm
    Type of product Ladder holder

    Identification numbers & Classifications

    Article number 914945 1
    EAN / GTIN 4045197893925
    Manufacturer number 914945 1

    Description

    Version:

    Ladder holder for hanging on to perforated end walls of GARANT roller cabinets or in a perforated panel.
    Made of sheet metal with grooved rubber insert.

    Standard:

    REACH regulations are satisfied.

    Suitable for:

    Sheet metal perforated panel with □ 9×9 mm holes at 37 mm pitch. Roller cabinets No. 914520, 914524, 914540, 914550, mobile workbenches No. 914560, 914564, 914568.

    Colour:

    silver powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart