ToolTruck mobile workbench with full extension drawers for L-BOXX®, 16×16G, Type: 10

Article no.: 914575 10
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable area in G 16×16
Cylinder lock modular barrel
Series ToolTruck
Height 1,000 mm
Width 1,195 mm
Depth 500 mm
Drawer front height 75 mm; 75 mm; 75 mm; 125 mm; 200 mm; 200 mm
Drawer usable width 400 mm
Drawer usable depth 400 mm
Drawer usable width in G 16
Drawer usable depth in G 16
Pull-out shelf usable width 370 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Number of drawers 6
Number of doors 0
Material of worktop X-ABS
ComfortClose no
Bumper yes
can be lowered no
Weight 104 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 914575 10
EAN / GTIN 4062406785598
Manufacturer number 914575 10

Description

Version:

The ToolTruck mobile workbench has a worktop of X-ABS for highly demanding technical applications. Open compartment with 4 pull-out shelves, suitable for 4 pcs. L-BOXX® modular plastic cases, which can be quickly and easily engaged and released. 2 pcs. each L-BOXX® modular plastic case No. 693330 size 102 and size 136 will fit. Or alternatively: 2 pcs. No. 693330 size 102; 1 pc. size 238 (if 3rd pull-out shelf removed). Cabinet stiles are clad with LDPE bumpers. Central locking locks door, drawers and pull-out shelves.
With 6 drawers.

Supplied with:

With dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75;
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

Optional storage shelf / side compartment No. 914791 not integrated into the ToolTruck central locking system, locked instead by a separate cylinder lock. See group 95 for further accessories and dividing material. Carrying case L-BOXX® is not included.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart