{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 40 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Individual drawer release system | One-hand | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Drawer usable width × usable depth in G | 20×16G | |
Drawer usable area in G | 20×16 | |
Cylinder lock | modular barrel | |
Series | ToolCar; ToolCar roller cabinet | |
Height | 1,000 mm | |
Width | 800 mm | |
Depth | 500 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 400 mm | |
Drawer usable width in G | 20 | |
Drawer usable depth in G | 16 | |
Number of drawers | 7 | |
Weight | 87 kg | |
Type of product | Roller cabinet |
Article number | 914521 7 | |
EAN / GTIN | 4067263108566 | |
Manufacturer number | 914521 7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |