Barrel sleeve 225-010-43 without lock barrel

Article no.: 914208
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Locking type Barrel sleeve for cylinder lock
    for workstations and storage solutions from build year Mid-2000
    Material of sleeve Brass
    suitable for GARANT roller cabinets
    Pin ⌀ 8 mm
    Locking lever travel 90 degrees
    Fastening materials supplied yes
    The lock barrel can be fitted directly yes
    Recess for locking cylinder shape yes
    Lock barrels can be changed yes
    HO locking system barrels can be fitted yes
    Supplied without lock barrel yes
    Type of product Barrel sleeve

    Identification numbers & Classifications

    Article number 914208
    EAN / GTIN 2050000977664
    Manufacturer number 501247 637790 0001

    Description

    Version:

    Locking arm with pin ⌀ 8 mm, handle locking rotation 90°.

    Suitable for:

    GARANT roller cabinets No.915000, 915900, 917000, 917900, 918000, 918100 and 919000 from build year mid-2000 − mid-2006. GARANT roller cabinets No. 916300, 916302, 916310, 916320, 916330, 916331, 916332, 916333, 916338, 916340, 916350, 916400, 916442, 916452 from build year mid-2006 and cabinet extensions No. 916480, 916485.
    GARANT roller cabinets No.914500, 914510, 914705, 914710 from build year mid-2017.

    Supplied with:

    Barrel sleeve complete with locking tongue, including fastening nut and clip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart