Three-leg extractor with pre-adjustable clamping range 5

Article no.: 880960 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External clamping range 30 mm - 350 mm
    Internal capacity 300 mm - 425 mm
    Clamping depth 50 mm
    Depth of reach up to 275 mm
    maximum torque 300 Nm
    Power 10 t
    Number of hooks 3
    External hexagon drive 27 mm
    Weight 13.485 kg
    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 880960 5
    EAN / GTIN 4021176850684
    Manufacturer number 12-5

    Description

    Version:

    Powerful extractor with high clamping force and excellent clamping. Using the adjustment wrench, the symmetrical clamping legs are easily set to the necessary spread. The part to be extracted is positively gripped, the gripper jaws cannot jump or slip.
    For external and internal extraction.

    Application:

    For extracting tightly seized ball bearings, gear wheels, pulleys and similar parts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart