Construction stand for ceiling and assembly support 1

Article no.: 861790 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation STE BS
    Jaw capacity 610 mm
    Weight 1.5 kg
    for pipe ⌀ 29 mm; 32 mm
    Type of product Stand base

    Identification numbers & Classifications

    Article number 861790 1
    EAN / GTIN 4008158041858
    Manufacturer number STE-BS

    Description

    Version:

    Folding construction stand / ceiling mount for the “STE” ceiling and assembly support. Quick assembly without the need for tools.
    Lightweight and sturdy design thanks to aluminium profiles and glass-fibre-reinforced plastic. Dimensions when folded (L×W×H): 110 mm × 333 mm × 70 mm.

    Application:

    Stable design as the force is directed downwards in a targeted manner when the ceiling support is clamped. The ceiling and assembly supports can be positioned freely in the room with the construction stand, even without the clamping at the top, and can thus also be used outdoors.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart