{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 40×20 mm | |
Jaw capacity | 500 mm | |
Throat | 175 mm | |
Weight | 6.6 kg | |
Type of product | Clamp |
Article number | 861320 500 | |
EAN / GTIN | 4045197775108 | |
Manufacturer number | 861320 500 |