Edge clamp

Article no.: 860400
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 225 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860400
EAN / GTIN 4008158026176
Manufacturer number KT5-1CP

Description

Version:

Yoke with wing screw for mounting on the steel clamp slide beam. Burnished spindle with movable jaw.

Application:

In conjunction with steel clamps for clamping on to face strips and edge strips as well as for clamping from three sides. Also supports the slide beam when clamping with very long steel clamps to stabilise the clamping pressure.

Suitable for:

Steel clamps with maximum slide beam cross section 45×12 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart