Snap-off “experience” blades set, 10 pieces, 18 mm, number: 10

Article no.: 845010 10
Set price 10 Piece (BGN 0.90 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24,674 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 10
Type of product Blade

Identification numbers & Classifications

Article number 845010 10
EAN / GTIN 2050002016866
Manufacturer number AB2-2011.0500

Description

Version:

The universal blade ‑ Lutz® experience, the solution for all cutting work.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart