Snap-off “experience” blades set, 10 pieces, 9 mm 10

Article no.: 844910 10
Set price 10 Piece (BGN 0.65 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,723 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Number of blades 10
Type of product Blade

Identification numbers & Classifications

Article number 844910 10
EAN / GTIN 2050001962379
Manufacturer number AB 10-1700.0400

Description

Version:

The universal blade ‑ Lutz® experience, the solution for all cutting work.

Suitable for:

General-purpose knife No. 844900; 844905; 844920; 844955; 845022; 845037.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart