Spline deburrer with telescopic shank and insert size 11

Article no.: 839705
plus VAT at the current rate Prices plus delivery costs
on request
In stock
445 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm - 230 mm
Type of handle 2-component grip
for keyway width 2.4 mm - 11 mm
Material of handle Plastic
Type of product Deburrers

Identification numbers & Classifications

Article number 839705
EAN / GTIN 7290005395864
Manufacturer number NG3300

Description

Version:

2-component handle with telescopic shank and exchangeable insert.

Application:

For deburring keyways in bores or shafts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart