Mini scraper blade, cranked

Article no.: 839678
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,972 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade length 48 mm
Shank ⌀ 3.2 mm
Number of blades 1
Blade shape swan necked
Type of product Blade

Identification numbers & Classifications

Article number 839678
EAN / GTIN 7290003234226
Manufacturer number BD6610

Description

Suitable for:

Mini scraper No. 839675.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart