Deburrer blade, TiN coated, TiN, Type: S101

Article no.: 838530 S101
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 43 mm
Material HSS
Type S101
applicable right-hand
for deburring of steel, aluminium, fine cutting edge
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 838530 S101
EAN / GTIN 7290003234301
Manufacturer number BK1012

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart