Deburrer blade S100

Article no.: 838510 S100
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
14,420 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank ⌀ 3.2 mm
    overall length 48 mm
    Material HSS-E
    Type S100
    applicable right-hand
    for deburring of abrasive plastics, stainless steel, very long tool life
    Identification (surface) bright finish
    Type of product Blade

    Identification numbers & Classifications

    Article number 838510 S100
    EAN / GTIN 7290003234967
    Manufacturer number BS1018

    Description

    Note:

    Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart