Universal deburrer, 2-component handle with telescopic shank and 3 blades (S100, S20, S30)

Article no.: 838420
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,894 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 170 mm - 240 mm
Type of product Deburrers

Identification numbers & Classifications

Article number 838420
EAN / GTIN 7290005395369
Manufacturer number NG3003

Description

Version:

Handle with rotating, exchangeable blades. Very easy to use, the blade adapts itself automatically to the contours of the workpiece.

Application:

For efficient deburring of different materials / contours.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart