{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 5 mm | |
Cutter wheel bore | 5 mm | |
Type of product | Cutter wheel |
Article number | 819520 | |
EAN / GTIN | 2050001004314 | |
Manufacturer number | 113210 A |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spare cutter wheel
on request
In stock
134 pieces in stock
BGN 20.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
751 pieces in stock
BGN 5.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutter wheel bore | 5 | 5 |
Cutter wheel width | 5 | 5 |
Cutter wheel ⌀ | 20 | 20 |
Type of product | Cutter wheel | Cutter wheel |