Spare cutter wheel

Article no.: 819100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
729 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 20 mm
Cutter wheel width 5 mm
Cutter wheel bore 5 mm
Type of product Cutter wheel

Identification numbers & Classifications

Article number 819100
EAN / GTIN 4045197379948
Manufacturer number 819100

Description

Suitable for:

Pipe cutters Universal No. 818050, 818305, 819320 and 819350.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare cutter wheel

Spare cutter wheel

on request
In stock
729 pieces in stock
BGN 5.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
937 pieces in stock
BGN 17.99
plus VAT at the current rate Prices plus delivery costs
Cutter wheel bore 5 mm 4.85 mm
Cutter wheel width 5 mm 6.2 mm
Cutter wheel ⌀ 20 mm 19 mm
Type of product Cutter wheel Cutter wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart