Chain pipe wrench, Type: 1-6

Article no.: 811200 1-6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain length 765 mm
Handle length 1,120 mm
Pipe ⌀ 1 − 6 in
Material Special tool steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 811200 1-6
EAN / GTIN 4045197225856
Manufacturer number 811200 1-6

Description

Version:

With double-sided toothed jaws. Strong steel chain and solid lever handle. Body and jaws drop-forged.

Material:

Special tool steel; handle painted.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart