Carbide universal bit, Drill ⌀: 25mm

Article no.: 795250 25
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

25 mm
Overall length 90 mm
Shank dimension 10×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification numbers & Classifications

Article number 795250 25
EAN / GTIN 9002696014157
Manufacturer number 043002500

Description

Version:

Two-edged with cylindrical shank.
With carbide inserts; edges stay sharp for long tool life. For drilling in hardwood, plastics, coated panels etc.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart