Mortise chisel with wooden handle 30 mm

Article no.: 794800 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
281 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Blade width 30 mm
overall length 275 mm
Material of handle Wood
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794800 30
EAN / GTIN 4250098600200
Manufacturer number 1000.30

Description

Version:

Long style with wide chamfer; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties.

Material:

Top quality special steel with wooden handle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart