{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Setting force | 15000 N | |
Battery capacity | 2.1 Ah | |
Battery voltage | 18 V | |
Weight including rechargeable battery | 2.3 kg | |
Power supply | Rechargeable battery-powered | |
Type of product | Pop riveter |
Article number | 770530 | |
Manufacturer number | 1524639 |