This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Spare blade for sheet metal (lower blade), Model: 4BR/8

Article no.: 769934 4BR/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity sheet thickness up to 8 mm
Cutting capacity round steel bar ⌀ up to 20 mm
Cutting capacity square steel bar up to 18 mm
suitable for model 4BR/8
Type of product Knives

Identification numbers & Classifications

Article number 769934 4BR/8
Manufacturer number 20500 5 1001

Description

Suitable for:

Hand-operated shears No. 967920.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart