SIMPLEX soft-faced hammer, rubber composition insert 40 mm

Article no.: 753500 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
373 pieces in stock

Product details

Technical Data

Manufacturer's designation SIMPLEX
Hammer head ⌀ 40 mm
Series SIMPLEX soft-faced hammer
Weight 65 g
Colour black
Quantity 1
Hardness medium hard
Material Rubber composition
Type of product Striking insert

Identification numbers & Classifications

Article number 753500 40
EAN / GTIN 4030618300977
Manufacturer number 3202.040

Description

Application:

Composite rubber insert reinforced with textile fibres, hardness approx. 93 Shore; oil-resistant and non-ageing, for gentle positioning.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart