{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Series | SIMPLEX soft-faced hammer | |
Handle length | 275 mm | |
for head ⌀ | 40 mm | |
Weight | 90 g | |
Material | wood | |
Type of product | Handle |
Article number | 753400 40 | |
EAN / GTIN | 4030618301462 | |
Manufacturer number | 3244.040 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SIMPLEX soft-faced hammer, spare handle 40 mm
on request
In stock
313 pieces in stock
BGN 13.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
266 pieces in stock
BGN 13.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 90 | |
Manufacturer's designation | SIMPLEX | |
Handle length | 275 | 275 |
Material | wood | |
for head ⌀ | 40 | |
Series | SIMPLEX soft-faced hammer | |
Type of product | Handle | Handle |