Ring wedge set 10 pieces, External ⌀: 16mm

Article no.: 752010 16
Set price 10 Piece (BGN 1.92 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
25 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 16 mm
Number of ring wedges 10
Type of product Wedge

Identification numbers & Classifications

Article number 752010 16
EAN / GTIN 4016134701481

Description

Suitable for:

Hammer handle No. 751700 and 752200.

Suitable for:

No. 752200 with handle length: 400 mm
No. 751700 with handle length: 380; 400 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart