Club hammer handle, cambered 260 mm

Article no.: 751900 260
plus VAT at the current rate Prices plus delivery costs
on request
In stock
89 pieces in stock

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Handle length 260 mm
    for club hammers of weight 1 kg; 1.5 kg
    Type of product Handle

    Identification numbers & Classifications

    Article number 751900 260
    EAN / GTIN 4028656485008
    Manufacturer number 48502600

    Description

    Version:

    Made of knotless wood, quality class 1a. Straight grown. Grain parallel to handle axis. The surface is ground smooth and waxed.

    Standard:

    DIN 5135

    Suitable for:

    Hammers with oval eye to DIN.

    Note:

    Not suitable for hammer No. 750125 and No. 750810.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart