Punch pin 8-11

Article no.: 749820 8-11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3 mm
Length 105 mm
Type of product Pin

Identification numbers & Classifications

Article number 749820 8-11
EAN / GTIN 4049002029073
Manufacturer number R430 141 00

Description

Suitable for:

Centre punch No. 749800.

Suitable for:

Centre punch No. 749800: Size 8 - 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart