Spare centre punch pin, ⌀×Length: 4X46mm

Article no.: 749360 4X46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
416 pieces in stock

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

4 mm
Length 46 mm
Material Special tool steel
Type of product Tip

Identification numbers & Classifications

Article number 749360 4X46
EAN / GTIN 4049002044175
Manufacturer number R439 130

Description

Material:

Special tool steel.

Suitable for:

Automatic centre punch No. 749350: Size 125

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart