{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Point ⌀ D | 14 mm | |
overall length L1 | 240 mm | |
Mandrel length L2 | 110 mm | |
Shank ⌀ S | 16 mm | |
Point hardness | 59 HRC | |
Material | Special quality of extra chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Parallel pin punches |
Article number | 746900 14 | |
EAN / GTIN | 7610733024124 | |
Manufacturer number | PB 750.14 |