Rivet snap setter 5 mm

Article no.: 744600 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

for rivet shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    for rivet shank ⌀ 5 mm
    Shank thickness (maximum) 14 mm
    overall length 110 mm
    Hole size 6 mm
    Type of product Rivet snap setter

    Identification numbers & Classifications

    Article number 744600 5
    EAN / GTIN 4049002002632
    Manufacturer number R445 005 0

    Description

    Version:

    Octagonal shank, bright finished head. Head specially annealed to prevent splintering.

    Standard:

    DIN 6434.
    Safety tested to DIN 7255.

    Material:

    Chrome vanadium air hardened steel, painted surface.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart