Bolt cutter 460 mm

Article no.: 733300 460
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 460 mm
    for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 8 mm
    for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 6 mm
    for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 5 mm
    Material Chrome vanadium high-performance steel
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 733300 460
    EAN / GTIN 4003773066750
    Manufacturer number 71 72 460

    Description

    Version:

    Cutter head with compound action and universal jaws. Eccentric screws allow precise and easy adjustment of the blades. Forged centre stop with protective pads; powder-coated tubular handles with multi-component grips.

    Application:

    For cutting normal and high-tensile steels up to 48 HRC (about 1600 N/mm2 tensile strength).

    Material:

    Head of chrome-vanadium high performance steel, cutting edges additionally induction hardened (approx. 62 HRC).

    Spare part:

    Spare jaws No. 733350.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart