Cable cutter with compound action 930 mm

Article no.: 730500 930
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for multi-core cable ⌀ 38 mm
for single-core cable 500 mm2
overall length 930 mm
Handle Plastic covering
Operation mechanical, two-handed
Material Handles: tubular steel
with return spring no
Cutting head exchangeable yes
Type of product Scissors

Identification numbers & Classifications

Article number 730500 930
EAN / GTIN 4012078034357
Manufacturer number K1012

Description

Version:

Head with sickle-shaped blades and compound action in cutter head, tubular steel handles with plastic grips.
Detachable handles.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart