Wire stripping tool STRIPAX®, for conductor cross-section: 6ULmm2

Article no.: 728645 6UL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
125 pieces in stock

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Stripmax Ultimate
overall length 190 mm
for conductor cross-section 0.25 mm2 - 6 mm2
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728645 6UL
EAN / GTIN 4050118274158
Manufacturer number 1468880000

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.
Upper handle piece can be taken off, allowing variable handle sizes for large and small hands (from size 6UL). Also for partial stripping.
stripax® Ultimate for hard insulation.

Spare part:

Spare blade available under No. 728710.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart