Cable stripping tool 25-35 mm

Article no.: 728040 25-35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Product details

Technical Data

Manufacturer's designation AM 35
Manufacturer's type designation AM35
overall length 174 mm
Type of product Knives

Identification numbers & Classifications

Article number 728040 25-35
EAN / GTIN 4008190208011
Manufacturer number 9001080000

Description

Version:

Rotating knife for circular, longitudinal, and helical cutting. Adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. Retaining clip with integral cutter for breaking out the part of the insulation that has been cut. The cable sheath is cut by twisting and pulling the cutter.
Supplied with 1 spare blade in the handle.

Advantage:

Insulation can be stripped from the cable at any desired place. Very sturdy design.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart