Tweezers, rounded tips 1 mm wide, 125 mm, Material: N

Article no.: 727540 N
plus VAT at the current rate Prices plus delivery costs
on request
In stock
836 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Special steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Special steel
Length 125 mm
Point width 1 mm
Tip characteristics blunt, inner face serrated
Surface of tweezers nickel-plated
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727540 N
EAN / GTIN 4045197993007
Manufacturer number 727540 N

Description

Version:

Inside serrated.
Of special steel, nickel-plated (No. 727520 / 7560 painted black).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart