Tweezers pointed, 125 mm Form AA, Material: AMB

Article no.: 727520 AMB
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,010 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

electrostatic characteristic EGB/ESD
Material non−magnetic steel, stainless.
Length 125 mm
Tip characteristics pointed
Point form AA
Surface of tweezers black epoxy coating
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727520 AMB
EAN / GTIN 4045197992970
Manufacturer number 727520 AMB

Description

Version:

Additionally with black epoxy resin coating (protection against nickel allergy, anti-glare), suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart