Carbon fibre tweezers, fine, curved tips

Article no.: 727506
plus VAT at the current rate Prices plus delivery costs
on request
In stock
155 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 130 mm
Point form pointed nose, curved
Tip characteristics heat resistant up to 270 °C
Material of point Carbon fibre
Material non−magnetic acid-resistant steel, stainless
Tip exchangeable yes
Type of product Tweezers

Identification numbers & Classifications

Article number 727506
EAN / GTIN 7314150115433
Manufacturer number TL 7CFR-SA

Description

Version:

Made of stainless non-magnetic acid-resistant steel. Carbon fibre tips, conductive non-magnetic acid-resistant and heat-resistant up to 270 °C.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart