Electronics side cutter slim design, kW, overall length: 130mm

Article no.: 726682 130
plus VAT at the current rate Prices plus delivery costs
on request
In stock
705 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Carbon steel (C70)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 130 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Material Carbon steel (C70)
Head width 9.5 mm
Cutter length 8 mm
Cutting capacity copper wire up to ⌀ 0.8 mm
Surface phosphated, non-reflecting
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726682 130
EAN / GTIN 4062406239220
Manufacturer number 726682 130

Description

Version:

Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart