{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 140 mm | |
Cutting capacity soft wire up to ⌀ | 4 mm | |
Cutting capacity hard wire up to ⌀ | 1.8 mm | |
Norm | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Special tool steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 725310 140 | |
EAN / GTIN | 4045197501639 | |
Manufacturer number | 725310 140 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Side cutter, chrome-plated VDE insulated 140 mm
on request
In stock
292 pieces in stock
BGN 47.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,610 pieces in stock
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 140 | 140 |
Heavy-duty diagonal side cutter | no | no |
with selectable return spring | no | no |
Norm | DIN ISO 5749 ;DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5749 ;DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | bright finish |
Cutting capacity soft wire up to ⌀ | 4 | 4 |
Type of product | Cutting pliers | Cutting pliers |