Mechanic’s pliers chrome-plated snipe-nosed, straight, overall length: 200mm

Article no.: 716601 200
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Shape: straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Standard DIN ISO 5745
Shape straight
Handle Multi-component covering
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Gripping pliers

Identification numbers & Classifications

Article number 716601 200
EAN / GTIN 4003773039594
Manufacturer number 38 15 200

Description

Version:

Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5745

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Note:

Previous model No. 716600 can still be ordered until the KNIPEXtend models are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart