• The item cannot be ordered due to missing prices.

Alternative article:

Snipe nose pliers, chrome-plated, with grips 160 mm

Article no.: 712201 160
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Surface chrome-plated
    Type of jaws inside serrated
    with cutting edge no
    Jaw design snipe nose; straight
    Standard DIN ISO 5745
    Material Chrome vanadium electrosteel; drop forged; oil-hardened
    Handle plastic coated
    non-sparking no
    Jaw length 54 mm
    overall length 160 mm
    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 712201 160
    EAN / GTIN 4003773043478
    Manufacturer number 29 25 160

    Description

    Version:

    With long, slim jaws tapering snipe-nosed. Flush fitting joint with no play. Serrated inside jaws.
    Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
    KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

    Standard:

    DIN ISO 5745

    Material:

    Chrome vanadium electro-steel, drop-forged and oil-hardened.

    Note:

    Previous model No. 712200 can still be ordered until the KNIPEXtend models are available.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart