Long flat nosed pliers, chrome-plated, with grips, overall length: 140mm

Article no.: 711200 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Jaw length 42 mm
Jaw design flat
Standard DIN ISO 5745
Type of jaws inside serrated
Handle Multi-component covering
Material of pliers Chrome vanadium steel
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711200 140
EAN / GTIN 4003773042914
Manufacturer number 30 15 140

Description

Version:

With long, slim jaws and flush fitting joint.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart