{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Inner ring, straight | |
Standard | DIN 5256 C | |
for internal circlip ⌀ | 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm | |
Tip ⌀ | 1.25; 1.8; 2.25; 3.2; mm | |
maximum overall length | 140; 180; 225; 320 mm | |
Type of product | Circlip Pliers |
Article number | 700132 4 | |
EAN / GTIN | 4045197524850 | |
Manufacturer number | 700132 4 |