{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of small parts cases | 4 | |
External dimension length | 375 mm | |
External dimension width | 265 mm | |
External dimension height | 310 mm | |
Type of product | Tool transport system |
Article number | 693490 4 | |
EAN / GTIN | 5733439136242 | |
Manufacturer number | 136242 |