{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 830 mm | |
External dimension width | 440 mm | |
External dimension height | 340 mm | |
Usable length | 790 mm | |
Usable width | 170 mm | |
Insert height | 50 mm | |
Weight | 21 kg | |
Type of product | Tool transport system |
Article number | 693470 830 | |
EAN / GTIN | 2050001021793 | |
Manufacturer number | 1006PRH |