X-ABS service tool case mobile 1

Article no.: 691970 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Clamping toolholder

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material X-ABS
    Type of tool storage Clamping toolholder
    Internal dimension length 435 mm
    Internal dimension width 210 mm
    Internal dimension height 315 mm
    Weight 6.4 kg
    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 691970 1
    EAN / GTIN 4006793034716
    Manufacturer number 208330151

    Description

    Version:

    The LAPTOOL combines a tool case and business case in one. It has space for 39 tools and also a laptop (up to 17 inches) in a separate padded compartment. Integral locks in the frame, and metal hinges. Mobile, thanks to trolley and smooth wheels.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart